2 in. Grooved Bronze Test and Drain Valve

You last purchased this on
 
AGF Manufacturing

Model 2511T TESTanDRAIN® 2 in. Grooved Bronze Test and Drain Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
AGF Manufacturing

Model 2511T TESTanDRAIN® 2 in. Grooved Bronze Test and Drain Valve

  • Fast #
  • Part #AGF409T3K
  • Item #7660280
  • Manufacturer Part #409T-3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made in the USA
  • Integral tamper resistant sight glasses
  • Provides both the test function and the express drain function required for a wet fire sprinkler system
  • UL and ULC listed (EX4019) & FM approved
  • Requires Certification

Specifications

Application:
Wet Fire Sprinkler Systems
Coating:
Chrome Plated
Collection:
Model 2511T TESTanDRAIN®
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
17/32 in
Fitting Sizes:
17/32 in
Height:
12-1/4 in
K-Factor:
8
Length:
15-1/4 in
Material:
Brass, Bronze, Steel
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - High:
175
Pressure Class:
300#
Recommended Valve Application:
Fire Sprinkler
UL Listed:
UL 4019/UL 4533
Valve Body Material:
Bronze
Valve Operator:
Lever Handle
Valve Seat Material:
Impregnated Teflon®
Valve Size:
2 in
Valve Type:
Test & Drain Valve