1 in. Brass, Bronze, Chrome Plated Brass, Glass and Steel NPT 300# Pressure Relief Valve
This product has been replaced by
Manufacturer Part #302A
Model 3011 Inspector's Test® 1 in. Brass, Bronze, Chrome Plated Brass, Glass and Steel NPT 300# Pressure Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- UL and ULC listed (EX4019) and FM approved
- To expedite system testing, the unit is shipped semi-assembled with relief valve and bypass drain ports plugged
- Available in NPT only
Specifications
- Application:
- Fire Sprinkler Systems
- Coating:
- Chrome Plated
- Collection:
- Model 3011 Inspector's Test®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- K-Factor:
- 5.6
- Length:
- 9-5/16 in
- Material:
- Brass, Bronze, Glass, Steel
- Number of Handles:
- Single Handle
- Pressure - High:
- 175
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Valve Seat Material:
- Virgin Teflon®
- Valve Size:
- 1 in
- Valve Type:
- Test & Drain Valve
- Width:
- 4-11/16 in