1 in. MIPT x FIPT Bronze Water Collection Assemblies
PurgeNVent™ 1 in. MIPT x FIPT Bronze Water Collection Assemblies
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Visual indicator
- Union connection
- Visual Air Venting Valve Collection Accessory
- Fits M7900AAV, M7930ECA & M7950ILV
- 1" MIPT x FIPT water collection valve
- Easy to install
- Collection valve with lever handle
Specifications
- Application:
- Wet Fire Sprinkler Systems
- Brand Model Compatibility:
- M7900AAV and M7950ILV Automatic Air Venting Valves
- Collection:
- PurgeNVent™
- Depth:
- 9 in
- End Connection 1:
- MIPT
- End Connection 2:
- FIPT
- End Connections:
- MIPT x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 10-3/8 in
- Length:
- 6-5/8 in
- Material:
- Bronze
- Product Type:
- Collection Assembly
- UL Listed:
- No