1 x 3 in. NPT Stainless Steel Automatic Air Vent Valve with End Cap
PurgeNVent™ 1 x 3 in. NPT Stainless Steel Automatic Air Vent Valve with End Cap
Frequently Purchased Together
Product Details
- Forged brass body with 1" NPT isolation valve
- Stainless steel 20 mesh strainer
- Patented, FM Approved, UL Listed M7900V air release valve
- Bubble breaker aids in the passage of air to the vent and acts as a secondary filter
- Recessed venting valve prevents damage to vent mechanism and float
- Single float on rigid shaft only allows vertical movement
- Unique conical shape maximizes clearance to protect valve from contamination
- Adjustable purge valve with hose connection, thread cap, and lanyard
- Standard groove connection end cap with close nipple
Specifications
- Application:
- Wet Fire Sprinkler Systems
- Collection:
- PurgeNVent™
- End Connection 1:
- Grooved
- End Connection 2:
- GHT
- End Connections:
- Grooved x GHT
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Height:
- 6-5/8 in
- Length:
- 7-3/4 in
- Material:
- Bronze
- Mesh Size:
- 20
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Air Valve
- Recommended Valve Application:
- Sprinkler Systems
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Size:
- 3 in
- Valve Type:
- Automatic Air Venting Valve