1-1/2 in. Threaded Riser Assembly
RiserPACK™ 1-1/2 in. Threaded Riser Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Fire Sprinkler Systems, Residential
- Collection:
- RiserPACK™
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Height:
- 15-1/2 in
- Installation Type:
- Horizontal, Vertical
- K-Factor:
- 5.6
- Material:
- Bronze
- Pressure Class:
- 300#
- Product Type:
- Riser Assembly
- UL Listed:
- Yes
- Valve Size:
- 1-1/2 in