1/2 in. Riser Assembly
RiserPACK™ 1/2 in. Riser Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- RiserPACK™
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Material:
- Bronze
- Pressure - Maximum:
- 300 psig
- Product Type:
- Riser Assembly
- UL Listed:
- Yes
- Valve Size:
- 1/2 in