2 in. Threaded Riser Assembly

You last purchased this on
 
AGF Manufacturing

RiserPACK™ 2 in. Threaded Riser Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
AGF Manufacturing

RiserPACK™ 2 in. Threaded Riser Assembly

  • Fast #
  • Part #AGF8142D
  • Item #4239394
  • Manufacturer Part #8142D
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available in groove X groove only
  • Includes riser, flow alarm switch, pressure gauge and drain valve
  • Assembly includes bronze riser body with printed signage, water flow alarm switch with retard, 3 1/2" pressure gauge and appropriately sized drain valve with specific TEST orifice
  • Requires Certification

Specifications

Application:
Fire Sprinkler Systems, Residential
Collection:
RiserPACK™
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Height:
15-1/2 in
Installation Type:
Horizontal, Vertical
K-Factor:
5.6
Material:
Bronze
Pressure Class:
300#
Product Type:
Riser Assembly
UL Listed:
Yes
Valve Size:
2 in