TESTanDRAIN® 1 x 1/2 in. Grooved Drain Valve

Part #AGF406A2G  |  Item #7660439  |  Manufacturer Part #406A-2

Call for Pricing EACH

Valve Size:

1 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Provides both the test function and the express drain function required for a wet fire sprinkler system
  • Made in the USA
  • Integral tamper resistant sight glasses
  • UL and ULC listed (EX4019) & FM approved

Specifications

Brand Model Compatibility: Wet Fire Sprinkler System

Clean Bagged: No

Collection: TESTanDRAIN®

Color Finish: Bronze

Color Finish Category: Bronze Tones

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

IAPMO Listed: No

K-Factor: 5.6

Material: Bronze

Maximum Pressure: 300 psi

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Pressure Class: 175#

Recommended Valve Application: Water

UL Listed: No

Valve Body Material: Bronze

Valve Body Style: Grooved

Valve Operator: Lever Handle

Valve Seat Material: Impregnated Teflon®

Valve Size: 1 in

Valve Type: Ball Valve

Width: 8 in