TESTanDRAIN® 2 in. Grooved Bronze Test and Drain Sprinkler Valve with 3/8 in. Orifice

Part #AGF4090K  |  Item #7660332  |  Manufacturer Part #409-0

Call for Pricing

Valve Size:

2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Provides both the test function and the express drain function required for a wet fire sprinkler system
  • Made in the USA
  • Integral tamper resistant sight glasses
  • UL and ULC listed (EX4019) & FM approved

Specifications

Collection: TESTanDRAIN®

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Handle Material: Steel

Height: 6-1/2 in

K-Factor: 2.8

Length: 8-1/2 in

Number of Handles: Single Handle

Origin: Domestic

Pressure Class: 300#

Recommended Valve Application: Commercial, Fire Sprinkler, Residential

Size: 3/8 in

UL Listed: Yes

Valve Body Material: Bronze

Valve Body Style: Grooved

Valve Operator: Lever Handle

Valve Seat Material: Impregnated Teflon®

Valve Size: 2 in

Valve Type: Sprinkler Valve

Width: 3-11/16 in