2 in. Grooved Bronze Test and Drain Sprinkler Valve with 7/16 in. Orifice

AGF Manufacturing

TESTanDRAIN® 2 in. Grooved Bronze Test and Drain Sprinkler Valve with 7/16 in. Orifice

Brand image
AGF Manufacturing

TESTanDRAIN® 2 in. Grooved Bronze Test and Drain Sprinkler Valve with 7/16 in. Orifice

  • Part #AGF409A1K
  • Item #7660440
  • Manufacturer Part #409A-1
3.4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 16ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made in the USA
  • Integral tamper resistant sight glasses
  • Provides both the test function and the express drain function required for a wet fire sprinkler system
  • UL and ULC listed (EX4019) & FM approved

Specifications

Collection:
TESTanDRAIN®
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Handle Material:
Steel
Height:
5-7/8 in
K-Factor:
4.2
Length:
12-3/4 in
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
175 psi
Pressure Class:
300#
Recommended Valve Application:
Commercial, Residential, Fire Sprinkler
Size:
7/16 in
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Grooved
Valve Operator:
Lever Handle
Valve Seat Material:
Impregnated Teflon®
Valve Size:
2 in
Valve Type:
Sprinkler Valve
Width:
4-13/16 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';