AGF Manufacturing
TESTanDRAIN® 1-1/2 in. NPT Bronze Test and Drain Sprinkler Valve with 17/32 in. Orifice
Part #AGF203A | Manufacturer Part #233A
Valve Size:
Please select
Product Details
- Provides both the test function and the express drain function required for a wet fire sprinkler system
- Made in the USA
- Integral tamper resistant sight glasses
- UL and ULC listed (EX4019) & FM approved
Documents
Specifications
Collection: TESTanDRAIN®
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
FM Approved: Yes
Handle Material: Steel
Height: 10-7/8 in
K-Factor: 8
Length: 8-15/16 in
Maximum Pressure: 175 psi
Number of Handles: Single Handle
Origin: Domestic
Pressure Class: 300#
Recommended Valve Application: [Commercial, Residential, Fire Sprinkler]
Size: 17/32 in
UL Listed: Yes
Valve Body Material: Bronze
Valve Body Style: Threaded
Valve Operator: Lever Handle
Valve Seat Material: Impregnated Teflon®
Valve Size: 1-1/2 in
Valve Type: Sprinkler Valve
Width: 5-1/16 in