TESTanDRAIN® 1-1/2 in. NPT Bronze Test and Drain Sprinkler Valve with 7/16 in. Orifice

Part #AGF101F  |  Manufacturer Part #131

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides both the test function and the express drain function required for a wet fire sprinkler system
  • Made in the USA
  • Integral tamper resistant sight glasses
  • UL and ULC listed (EX4019) & FM approved

Specifications

Collection: TESTanDRAIN®

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: Yes

Handle Material: Steel

Height: 10-7/8 in

K-Factor: 4.2

Length: 6-7/16 in

Number of Handles: Single Handle

Origin: Domestic

Pressure Class: 300#

Recommended Valve Application: [Commercial, Residential, Fire Sprinkler]

Size: 7/16 in

UL Listed: Yes

Valve Body Material: Bronze

Valve Body Style: Threaded

Valve Operator: Lever Handle

Valve Seat Material: Impregnated Teflon®

Valve Size: 1-1/2 in

Valve Type: Sprinkler Valve

Width: 5-1/16 in