DESCRIPTION

  • Available in NPT Only
  • Made in the USA
  • To expedite system testing, the unit is shipped semi-assembled with relief valve and bypass drain ports plugged
  • UL and ULC listed (EX4019) & FM approved

AGF Manufacturing Valve

AGF304AG

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
IsAcceptableImage
Material
Bronze
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY