20 in. Bar Guard in Yellow
20 in. Bar Guard in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Yellow
- Diameter:
- 11-1/2 in
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Height:
- 20 in
- Material:
- Steel
- Product Type:
- Bar Guard