130 lb. Poly Ice Melt Spreader

You last purchased this on
 
Agri-Fab®

130 lb. Poly Ice Melt Spreader

This product requires certification to purchase.
Brand image
You last purchased this on
 
Agri-Fab®

130 lb. Poly Ice Melt Spreader

  • Fast #
  • Part #A450548
  • Item #9264557
  • Manufacturer Part #45-0548
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Grate improves material flow and spreader performance
  • Includes cover to keep materials dry
  • Includes deflector to help narrow the spread pattern when needed
  • Rustproof poly hopper
  • Requires Certification

Documents


Specifications

Capacity:
130 lb
Height:
33-7/10 in
Length:
48 in
Material:
Plastic
Material Type:
Poly
Spread Width:
12 ft
Tool Type:
Ice Melt Spreader
Weight:
41 lb
Width:
27-1/8 in