1/2 in. x 100 ft. Plastic Tubing

You last purchased this on
 
Agrifim Irrigation

1/2 in. x 100 ft. Plastic Tubing

This product requires certification to purchase.
You last purchased this on
 
Agrifim Irrigation

1/2 in. x 100 ft. Plastic Tubing

  • Fast #
  • Part #AA710100
  • Item #1861838
  • Manufacturer Part #A 710/100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Systems
Diameter - Inside 1:
3/50 in
Diameter - Outside:
7/10 in
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed -:
No
Length:
100 ft
Material:
Plastic
Material Type:
Polybutylene
NSF Certified:
No
PipeTubing Size:
1/2 in
UL Listed:
No