DESCRIPTION

Agrifim Irrigation 6 Spacing Soaker Hose in Black

AALT6100

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
IsAcceptableImage
Length
100 ft
Pipe Tubing Size
1/4 in
Size
1/4 in x 1/4 in