1/4 in. Laminar Flow Emitter
Super-Flo™ 1/4 in. Laminar Flow Emitter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Super-Flo™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, Black
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 2 gph
- Pressure - High:
- 15
- Product Type:
- Emitter
- Smart Home Enabled:
- No
- UL Listed:
- No