2-1/8 in. 1-Call AC Master Station
2-1/8 in. 1-Call AC Master Station
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Door release button
- Audio only master station
- Master station for LEM 1 door system
Specifications
- Depth:
- 2-1/8 in
- Height:
- 7-1/16 in
- Power Source:
- AC
- Volts:
- 12/16V
- Width:
- 5-5/8 in