2-1/8 in. AC-DC Boxed Access Sentry Set
2-1/8 in. AC-DC Boxed Access Sentry Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Expandable to 1 door and up to 4 inside stations
- Door release button
- Single door intercom set, 1 door plus 1 inside station
Specifications
- Depth:
- 2-1/8 in
- Height:
- 7-1/16 in
- Power Source:
- AC, DC
- Volts:
- 12/16V
- Width:
- 5-5/8 in