2-3/16 in. 5-Call DC Master Station
2-3/16 in. 5-Call DC Master Station
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LED annunciation and momentary tone from calling sub or door station
- Push-to-talk at calling master, with hands free communication at responding station
- Fully intermixable system, including any number of masters and subs up to the maximum capacity
- Selective door release
- Privacy button to prevent eavesdropping
- Voice and call tone volume controls
- Selective monitoring
- Video door entry can be integrated
Specifications
- Depth:
- 2-3/16 in
- Height:
- 8-1/8 in
- Power Source:
- DC
- Volts:
- 12V
- Width:
- 7-1/2 in