7 x 5-31/100 in. Hands Free Sub Station in White
7 x 5-31/100 in. Hands Free Sub Station in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Talk button for PTT or VOX activate communication
- Door release button
- JF sub-master station with 3 1/2" color monitor
- Hands free
- Communication volume controls and brightness control
- Call-in LED's, door chime
Specifications
- Color Finish Name:
- White
- Height:
- 7 in
- Volts:
- 18V
- Width:
- 5-31/100 in