8-3/10 x 7-2/10 in. Master and Door Station Power Supply

You last purchased this on
 
Aiphone Corp

8-3/10 x 7-2/10 in. Master and Door Station Power Supply

This product requires certification to purchase.
You last purchased this on
 
Aiphone Corp

8-3/10 x 7-2/10 in. Master and Door Station Power Supply

  • Fast #
  • Part #AJFS2AEDV
  • Item #4869560
  • Manufacturer Part #JFS-2AEDV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Expandable to 2 doors and up to 3 inside stations
  • Vandal resistant exterior panel
  • Audio-video color set includes: Master station with memory, door station, 1 inside station and power supply
  • Requires Certification

Specifications

Depth:
7-1/5 in
Height:
8-3/10 in
Volts:
120V
Width:
5-3/10 in