Door Station Flush Mount in Stainless Steel
Door Station Flush Mount in Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hands free communication when master answers
- Slim flush mount design
- Push button to call master station(s)
- Weather resistant door sub station for outdoor use
- Flush mount
- Mounts in 2-gang box or ring
Specifications
- Color Finish Name:
- Stainless Steel
- Depth:
- 2-1/2 in
- Width:
- 4-9/16 in