Door Station Surface Mount in Black

You last purchased this on
 
Aiphone Corp

Door Station Surface Mount in Black

This product requires certification to purchase.
You last purchased this on
 
Aiphone Corp

Door Station Surface Mount in Black

  • Fast #
  • Part #ALED
  • Item #4869476
  • Manufacturer Part #LE-D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single call button
  • Hands free communication
  • Exterior door station
  • Requires Certification

Specifications

Color Finish Name:
Black
Depth:
1-1/8 in
Volts:
30V
Width:
3-7/16 in