1-3/4 in. Air Switch in Satin Gold - PVD
Chesterfield 1-3/4 in. Air Switch in Satin Gold - PVD
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Soft touch air activated
- Available in 27 unique Finishes
- 3/4" (1.9 cm) trim height
- 1-3/4" (4.4 cm) trim diameter
- U/L listed 120VAC -15 amp indoor use only outlet adapter
- 6’ supply air hose
Specifications
- AMP:
- 15
- Collection:
- Chesterfield
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Diameter:
- 1-3/4 in
- Height:
- 2-5/8 in
- Hose Length:
- 6 ft
- IAPMO Listed -:
- Yes
- Material:
- Brass
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 1-3/4 in