• Cart

DESCRIPTION

Air Activated Disposer Switch

N1500-5811

Color Finish

 

SPECIFICATIONS

AMP
15
Color Finish
Stainless Steel - PVD
Color Finish Category
Stainless Steel
UL Listed
No
Volts
120V

Starting at
$230.46
EACH
  • QUANTITY