• Cart

Air Activated Disposer Switch N2470-5811

DESCRIPTION

Air Activated Disposer Switch

N2470-5811

Color Finish

 

SPECIFICATIONS

AMP
15
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
UL Listed
No
Volts
20/120V

Starting at
$230.46
EACH
  • QUANTITY

DOCUMENTS