12 x 20 x 1 in. Stainless Steel Air Filter
12 x 20 x 1 in. Stainless Steel Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Permanent and washable
- 10x more filtration than a disposable fiberglass filter
- Rust-proof stainless steel frame
- High arrestance - 94.7%
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 20 in
- Material:
- Stainless Steel
- Size:
- 12 in x 20 in x 1 in
- Width:
- 12 in