DESCRIPTION

  • 10x more filtration than a disposable fiberglass filter
  • High arrestance - 94.7%
  • Permanent and washable
  • Rust-proof stainless steel frame

Air Care 14 x 30 x 1 in. Stainless Steel Electra Silver 94% Air Filter

AES941430

Height:

SPECIFICATIONS

Depth
1 in
Height
30 in
Material
Stainless Steel
Width
14 in

Starting at
Call for Pricing
  • QUANTITY