20 x 30 x 1 in. Air Filter
20 x 30 x 1 in. Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to 94% arrestance
- No harmful ozone emissions
- Removes pollen, dust and pollutants
- Antimicrobial materials inhibit the growth of bacteria
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 30 in
- Size:
- 20 in x 30 in x 1 in
- Width:
- 20 in