12 in. Fan Downrod in Oil Rubbed Bronze

You last purchased this on
 
Air Comfort Corporation

12 in. Fan Downrod in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Air Comfort Corporation

12 in. Fan Downrod in Oil Rubbed Bronze

  • Fast #
  • Part #LCFDR1ORB
  • Item #4195781
  • Manufacturer Part #CFDR1ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
1/2 in
Length:
12 in
Product Type:
Downrod