Air Con International
9 MBH Single-Zone Wall Mount Outdoor 0.75 Ton Mini-Split Heat Pump
Part #AABSCI4H4S09 | Item #7542511 | Manufacturer Part #ABSCI4H4S09
MBH:
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Auto Switching Heat Cool : No
BTU Cooling Rating: 9000 Btu/h
BTU Heat Rating: 9550 Btu/h
Depth: 9-7/16 in
Energy Star Compliant: No
Height: 19 in
Indoor Outdoor: Outdoor
Installation Type: Wall Mount
Length: 28-1/8 in
Liquid Line OD : 1/4 in
MBH: 9
Phase: Single Phase
Refrigerant: R-410A
SEER: 21.5
Suction Line OD : 3/8 in
Tonnage: 0.75 Ton
Volts: 208/230V
Zones: 1