18 x 48 x 1/4 in. Equipment Pad Wood
Aspen Snow-Cool™ 18 x 48 x 1/4 in. Equipment Pad Wood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All cooler pads are made in even numbered measurements, if your pad measures to an odd number, round up to the next even number
Specifications
- Collection:
- Aspen Snow-Cool™
- Height:
- 1/4 in
- Length:
- 18 in
- Material:
- Wood
- Size:
- 18 in x 48 in x 1/4 in
- Width:
- 48 in