• Cart

DESCRIPTION

  • Manufacturer may vary based on your location

Air Duct Products 12 x 8 in. 26 ga Ears Solid Box

SHMBBS2612X

Height:

SPECIFICATIONS

Gauge
26
Height
7 in
Length
12 in
Width
8 in

Starting at
Call for Pricing
  • QUANTITY