14 x 8 in. Foundation Vent Galvanized Steel
14 x 8 in. Foundation Vent Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Coating:
- Galvanized
- Gauge (metal):
- 28 ga
- Length:
- 14 in
- Material:
- Steel
- Width:
- 8 in