Air Duct Products

3-1/4 x 10 x 7 in. Straight Boot Galvanized Steel 30 ga

Part #A54051007  |  Manufacturer Part #5405.1007

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 7 in

Gauge: 30

Length: 3-1/4 in

Material: Galvanized Steel

Width: 10 in