DESCRIPTION

Air Duct Products 8 x 10 in. 26 ga 6-Extension with Paint Grade

SHMPH22614X106PG

Length:

SPECIFICATIONS

Gauge
26
IsAcceptableImage
Length
14 in
Width
8 in

Starting at
Call for Pricing
  • QUANTITY