10 in. Backdraft Damper
10 in. Backdraft Damper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Diameter:
- 10 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Material:
- Metal
- Type:
- Backdraft Damper
- UL Listed:
- No