130 CFM Bathroom Exhaust Fan in White
130 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable 23 gauge galvanized steel housing provides years of worry free operation
- Almost silent motor operates at just 0.3 sones
- Low profile white grill almost disappears into the ceiling
- For bathrooms up to 130 sq. ft.
- 130 CFM exhaust reduces moisture to prevent mildew in average sized bathrooms
- 130 CFM at less than 0.3 sones
- Can be used to comply with ASHRAE 62.2 standards as well as California Title 24
- Easily installs using the included adjustable hanging brackets
- UL listed for use above the shower
- ENERGY STAR certified for energy efficient operation
Specifications
- AMP:
- 0.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 130 ft3/min
- Coating:
- Galvanized
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 9-7/8 in
- Installation Type:
- Ceiling Mount
- Interior Light:
- No
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Maximum Airflow:
- 130
- Origin:
- Domestic
- Product Type:
- Fan
- RPM:
- 783
- Sones:
- 0.3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 32.5 W
- Width:
- 14-1/4 in