12 in. 3-Blade Floor Mount Pivoting Fan in Black

You last purchased this on
 
Air King America Inc

12 in. 3-Blade Floor Mount Pivoting Fan in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Air King America Inc

12 in. 3-Blade Floor Mount Pivoting Fan in Black

  • Fast #
  • Part #A9212
  • Item #7064782
  • Manufacturer Part #9212
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Split capacitor motor is permanently lubricated for little to no maintenance
  • Pivoting action allows fan to be easily directed to needed area
  • Blade, guard, and mounts are powder coated steel
  • OSHA compliant
  • Meets the made in America requirements of ARRA
  • Rear mounted rotary controls
  • Black, 8 ft., 3 conductor, S type cord with fused plug
  • Requires Certification

Specifications

AMP:
0.5, 0.6, 0.8
Application:
Commercial, Industrial Trade
Blade Span:
12 in
Blower Type:
Direct Drive
CFM:
1360 ft3/min
Cable or Wire Type:
SJT
Coating:
Powder Coated
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Rotary
Cord Length:
10 ft
Decibel Rating (dB):
56 dB
Depth:
15-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Handle Material:
Metal
Height:
16-1/2 in
Horsepower:
1/25 hp
Indoor Outdoor:
Indoor
Installation Type:
Floor Mount
Length:
15-1/2 in
Material:
Steel
Motor Enclosure:
Totally Enclosed
Number of Blades:
3
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Product Type:
Air Circulator Fan
RPM:
1545
Time Delay:
No
UL Listed:
Yes
Volts:
120V
Watts:
85 W
Weight:
12.1 lb
Width:
8-1/2 in