18 in. 3-Blade Floor Mount Pivoting Fan in Black
18 in. 3-Blade Floor Mount Pivoting Fan in Black
Frequently Purchased Together
Product Details
- Split capacitor motor is permanently lubricated for little to no maintenance
- Pivoting action allows fan to be easily directed to needed area
- Blade, guard, and mounts are powder coated steel
- OSHA compliant
- Meets the made in America requirements of ARRA
- Rear mounted rotary controls
- Black, 8 ft., 3 conductor, S type cord with fused plug
Specifications
- AMP:
- 1, 1.3, 1.5
- Application:
- Commercial, Industrial Trade
- Automatic Shut-Off:
- No
- Blade Span:
- 18 in
- Blower Type:
- Direct Drive
- CFM:
- 3190 ft3/min
- Cable or Wire Type:
- SJT
- Coating:
- Powder Coated
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Rotary
- Cord Length:
- 10 ft
- Decibel Rating (dB):
- 67 dB
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Handle Material:
- Metal
- Height:
- 22 in
- Horsepower:
- 1/6 hp
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Length:
- 22 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed
- Number of Blades:
- 3
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Air Circulator Fan
- RPM:
- 1500
- Time Delay:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 180 W
- Weight:
- 21.4 lb
- Width:
- 9-3/4 in