24 in. 5570 cfm 332W 120V 3-Speed Non-Oscillating Wall Mount Fan

Part #A9071  |  Item #7064714  |  Manufacturer Part #9071

$455.49 EACH

CFM:

5770

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: [1.7, 2, 2.8]

CFM: 5770

Fan Speeds: 3

Installation Type: Wall Mount

Volts: 120V

Watts: 332