70 CFM Bathroom Exhaust Fan in White
70 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
- Durable 23 gauge steel housing provides years of worry free operation
- Easily installs using the included adjustable hanging brackets
- White surround matches any décor
- Uses a single 250 watt heat lamp (not included)
- 70 CFM @ 3.5 sones
- For bathrooms up to 70 sq. ft.
- Provides instant, silent supplemental warmth
- 70 CFM exhaust reduces moisture to prevent mildew in small to average sized bathrooms
- Warranty: 1 Year
- Frequency: 60 Hz
Specifications
- AMP:
- 2.6
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- Coating:
- Galvanized
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 5-7/8 in
- Installation Type:
- Ceiling Mount
- Interior Light:
- No
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- R40
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Maximum Airflow:
- 70
- Origin:
- Domestic
- Product Type:
- Exhaust Fan
- Sones:
- 3.5
- Type:
- AAK917
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 51 W
- Width:
- 10 in