16-3/8 x 11-1/4 x 8 in. Wall Vent Galvanized Steel
16-3/8 x 11-1/4 x 8 in. Wall Vent Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 22 ga
- Height:
- 11-1/4 in
- Length:
- 16-3/8 in
- Material:
- Steel
- Product Type:
- Wall Cap
- UL Listed:
- No
- Vent Duct Shape:
- Round