80 CFM Fan Trim Kit in White for BFQ Series
80 CFM Fan Trim Kit in White for BFQ Series
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Warranty: 1 Year
- Easily installs using the SNAP-IN Mounting System.
- Frequency: 60 Hz
- 4? round duct collar with a plastic damper protects against backdrafts and ensure quiet operation.
- UL listed for installation over a tub or shower on a GFCI circuit.
Specifications
- AMP:
- 0.3
- Brand Model Compatibility:
- BFQ Series
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-3/8 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/2 in
- Material:
- Plastic
- Material Type:
- Polymeric
- Origin:
- Domestic
- Product Type:
- Fan Trim Kit
- RPM:
- 1347
- Sones:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 29 W
- Width:
- 9-1/8 in