• Cart

DESCRIPTION

  • 80 CFM exhaust reduces moisture to prevent mildew in average sized bathrooms
  • Can be used to comply with ASHRAE 62.2 standards as well as California Title 24
  • Durable 23 gauge galvanized steel housing provides years of worry free operation
  • ENERGY STAR certified for energy efficient operation
  • Easily installs using the included adjustable hanging brackets.
  • For bathrooms up to 80 sq. ft.
  • Quiet motor operates at 1.0 sones
  • UL listed for use above the shower
  • Uses one 6-watt LED lamp INCLUDED and one 4-watt bulb for nighttime lighting
  • White grill matches any décor

Air King America 13-3/4 in. 80 cfm Ceiling Mount Exhaust Fan with LED Light

ALEDAK80

CFM:

SPECIFICATIONS

AMP
0.6
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
80
Color Finish
White
Depth
11 in
Diameter
5-1/4 in
Duct Size
4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-7/8 in
Installation Type
Ceiling Mount
Length
13-3/4 in
Light Bulb Base Type
GU24
Light Bulb Shape Code
A19
Material
Galvanized Steel, Plastic
Material Type
Polymer
RPM
984
Sones
1
UL Listed
Yes
Volts
115/120V
Watts
27.6
Width
11 in

$185.92
EACH

(Pricing is for 80)

  • QUANTITY

0 item(s) added to Cart Checkout Now