100 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Air King America Inc

100 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Air King America Inc

100 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #AAK100LS6
  • Item #5039401
  • Manufacturer Part #AK100LS6
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable 23 gauge galvanized steel housing provides years of worry free operation
  • Very quiet motor operates at just 1.0 sones
  • Low profile white grill almost disappears into the ceiling
  • For bathrooms up to 100 sq. ft.
  • 100 CFM exhaust reduces moisture to prevent mildew in larger sized bathrooms
  • 100 CFM at 1.0 sones
  • Can be used to comply with ASHRAE 62.2 standards as well as California Title 24
  • Easily installs using the included adjustable hanging brackets
  • UL listed for use above the shower
  • ENERGY STAR certified for energy efficient operation
  • Requires Certification

Specifications

AMP:
0.3
CEC Compliant:
For Sale in CA
CFM:
100 ft3/min
Coating:
Galvanized
Color Finish Category:
Whites
Color Finish Name:
White
Duct Size:
6 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
7-7/8 in
Installation Type:
Ceiling Mount
Interior Light:
No
Length:
13-3/4 in
Material:
Steel, Plastic
Material Type:
Polymer
Maximum Airflow:
100
Origin:
Domestic
Product Type:
Fan
RPM:
914
Sones:
1
UL Listed:
Yes
Volts:
120V
Watts:
26.6 W
Width:
11 in