California Energy Commission Registered ENERGY STAR CERTIFIED 130 CFM MOTION AND HUMIDITY SENSING EXHAUST FAN WITH LED LIGHT
California Energy Commission Registered ENERGY STAR CERTIFIED 130 CFM MOTION AND HUMIDITY SENSING EXHAUST FAN WITH LED LIGHT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable 23 gauge galvanized steel housing provides years of worry free operation
- Almost silent motor operates at less than 0.3 sones
- White grill matches any décor
- 130 CFM at less than 0.3 sones
- Can be used to comply with ASHRAE 62.2 standards as well as California Title 24 and CalGreen
- 130 CFM exhaust reduces moisture to prevent mildew in larger sized bathrooms
- Integrated motion and humidity sensors turn fan on when the humidity rises or the room is occupied
- Easily installs using the included adjustable hanging brackets
- Uses one 8-watt LED lamp INCLUDED and one 4-watt bulb for nighttime lighting
- For bathrooms up to 130 sq. ft.
Specifications
- AMP:
- 0.7
- CFM:
- 130 ft3/min
- Coating:
- Galvanized
- Color Finish Name:
- White
- Depth:
- 12-3/4 in
- Diameter:
- 6 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 9-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 17 in
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- Twin Tube
- Light Bulb Type:
- LED
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Sones:
- 0.3
- Type:
- AELSGH
- UL Listed:
- No
- Volts:
- 115/120V
- Watts:
- 37 W
- Width:
- 15-7/8 in