16 in. 3-Blade Wall Mount Oscillating Fan in White

You last purchased this on
 
Air King America Inc

16 in. 3-Blade Wall Mount Oscillating Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Air King America Inc

16 in. 3-Blade Wall Mount Oscillating Fan in White

  • Fast #
  • Part #A3016C
  • Item #7796966
  • Manufacturer Part #3016C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ideal for gyms, workshops, health clubs, stores, classrooms, offices and other areas where there is limited floor/table space
  • Requires Certification

Specifications

AMP:
0.48, 0.54, 0.71
Application:
Industrial Trade
Blade Span:
16 in
CEC Compliant:
For Sale in CA
CFM:
1710 ft3/min
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Rotary
Cord Length:
72 in
Dimmable:
No
ETL Listed:
Yes
Fan Speeds:
3
Height:
22-5/8 in
Horsepower:
1/20 hp
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
18 in
Material:
Plastic, Steel
Material Type:
Polypropylene
Number of Blades:
3
Phase:
Single Phase
Power Source:
Electric
RPM:
1545
UL Listed:
Yes
Volts:
120V
Watts:
77 W
Weight:
10.5 lb
Width:
14-3/8 in